Shop All Air Nailers & Staplers
Bostitch
Air Nailer, 28 deg. Collation Angle
Mfr # BTF83WW
Zoro # G0598381
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Offset Round
- Collation Angle 28 Degrees
- Collation angle 28 Degrees
- Collation Type Wire
- Fastener Range 2 in to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BTF83WW
- Zoro # G0598381
- UPC # 077914061960
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.131 in |
Width | 5 3/4 in |
Length | 20 1/2 in |
Height | 12 3/4 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Overall Length | 20 1/2 in |
Depth Control | Yes |
Overall Height | 12 1/2 in |
For Nail Length Range | 2 in to 3 1/4 in |
Overall Width | 5 3/4 in |
Min. Hose Size | 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 6.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Wire, Collation Angle 28 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- BOSTITCH Coil Siding Nailer (N66C-1)
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- Bostitch Air Nailers & Staplers