Shop All Air Nailers & Staplers
Bostitch
Air Flooring Stapler, 1/2 In., 15-1/2 ga.
Mfr # MIIIFS
Zoro # G1049334
product price: $517.84
/ea
Free Shipping & Returns
$517.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Glue
- Gauge 15 1/2
- Magazine Capacity 92
- Tool Weight 11.2 lb
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # MIIIFS
- Zoro # G1049334
- UPC # 077914040613
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Width | 3 1/8 in |
Height | 14 22/25 in |
Length | 17 1/4 in |
Leg Length | 1-1/2 to 2 in |
Overall Height | 11 1/2 in |
Overall Length | 17 1/4 in |
Overall Width | 3 1/8 in |
For Staple Leg Length | 1 1/2 in to 2 in |
Min. Hose Size | 1/4 in |
Depth Control | Yes |
For Staple Width | 1/2 in |
Description
Staple Gun, Air Powered, Air Consumption 4.2 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand BOSTITCH, Firing Mode Bump, Tip Nonmarring, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 15 1/2 ga, Staple Capacity 92, Duty Rating Industrial Duty, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Outside Caliper (17042)
- STANLEY Sweetheart No.9-1/2 Block Plane (12-138)
- MITUTOYO Ring Gage, 4" (177-297)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- BOSTITCH 21 Ga. 21 deg Framing Nailer Kit (BTF83PL)
- BOSTITCH Bostitch Cap Stapler Kit (SL1838BC)
- BOSTITCH National Hardware Box Rail Hanger, Steel (N174-284)
- BOSTITCH Pneu Coil Roof Nailer (RN46-1)
- BOSTITCH Flooring Tool, Air Powered, 2-In-1 (BTFP12569)
- BOSTITCH Framing Nailer Org 28Deg (F28WW)
- Bostitch Air Nailers & Staplers