Shop All Air Nailers & Staplers
Bostitch
Air Finish Nailer, 34 Deg
Mfr # BTFP72155
Zoro # G8521782
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Finish
- Collation Angle 34 Degrees
- Collation angle 34 Degrees
- Collation Type Glue
- Fastener Range 1-1/4 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BTFP72155
- Zoro # G8521782
- UPC # 077914055488
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Width | 3 5/8 in |
Height | 11 13/16 in |
Length | 12 9/16 in |
Overall Length | 12 3/4 in |
Depth Control | Yes |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Overall Height | 12 in |
Min. Hose Size | 1/4 in |
Overall Width | 3 3/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 1.8 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic (3022-D)
- BOSTITCH Air Framing Nailer, Offset Rnd, 28 Deg, Wre (F28WW)
- BOSTITCH Mini Impact Palm Nailer (PN50)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- BOSTITCH Air Metal Conn Nailer, Full Rnd, 35 Deg (MCN250)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- Bostitch Air Nailers & Staplers