Shop All Air Nailers & Staplers
This Product is Discontinued
Bostitch
Air Brad Nailer, Adhesive (Discontinued)
Mfr # BT1855K
Zoro # G0825842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Collation Angle 0 Degrees
- Collation angle 0 Degrees
- Collation Type Glue
- Fastener Range 5/8 in to 2-1/8 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1855K
- Zoro # G0825842
- UPC # 077914050698
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 9 1/4 in |
Height | 9 1/2 in |
Width | 2 3/4 in |
Depth Control | Yes |
Overall Height | 12 1/8 in |
Overall Width | 4 1/2 in |
Overall Length | 11 3/4 in |
For Nail Length Range | 5/8 in to 2 1/8 in |
Min. Hose Size | 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 2.8 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.