Shop All Desk Lamps
Bostitch
Adjustable LED Desk Lamp
Mfr # VLED1510
Zoro # G504860695
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Metal
- Finish Unfinished
- Color Silver/Black
- Height 9.75
- Depth 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # VLED1510
- Zoro # G504860695
- UPC # 180807150105
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 9.75 |
Depth | 5.88 |
Details
Material | Plastic; Metal |
Finish | Unfinished |
Color | Silver/Black |
Description
Sometimes simple is all you need. This classic LED desk lamp is perfect for any table or desktop as the compact design takes up minimal space. Whether in a dorm or office, or placed on a bedside table, this light is there to guide you and provide a little extra illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- FEIT ELECTRIC Led Par38 10.5W/75W Med 3000K (PAR3875/10KLED/2)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, Blue (KT-VLED1810-BLUE)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- ALERA TECHNOLOGIES 21.75 in. Universal LED Desk Lamp with Interchangeable Base or Clamp - Black (ALE LED902B)
- Bostitch Desk Lamps