Shop All Cordless Nailers & Staplers
Bostitch
2in. Stick Nail Plain Shank Coated S6D-FH
Mfr # ST309927
Zoro # G309732647
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.19"
- Width 9.13"
- Height 2.94"
- For use with Nail Guns N16, N80SB, N86S, N70S, N70SB ,and N100S
- Shank Type Plian Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # ST309927
- Zoro # G309732647
- UPC # 758218883532
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
Length | 4.19" |
Width | 9.13" |
Height | 2.94" |
Details
For use with | Nail Guns N16, N80SB, N86S, N70S, N70SB ,and N100S |
Shank Type | Plian Shank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Ball Peen, 2.25 lb, Beryllium Copper (EX101U-0225B)
- BON TOOL Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End (82-760)
- RUKO Knockout Punch, PG 29 (109370)
- CTA MANUFACTURING FORD FLOW SENSOR SOCKET 19MM (CTA7457)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- FREEMAN 20V Cordless 34 Degree, 3-1/2in Clipped Head Framing Nailer Kit including Fasteners With Canvas Bag (PE20V3490)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler Kit (DCFS950P2)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- CRAFTSMAN Cordless Brad Nailer 20V, 18ga (Tool Only (CMCN618B)
- Bostitch Cordless Tools