Shop All Tape Measures
Bostitch
25 ft. Tape Measure, 1" Blade
Mfr # 30455
Zoro # G6206757
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Steel
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 30455
- Zoro # G6206757
- UPC # 076174304558
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Blade Material | Steel |
Item | Measure,Tape,25ft,Yellow |
Description
Measure,Tape,25ft,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- KO-KEN Socket 10mm 6 Point 120mm 3/8 Sq. Drive (3300M-10(L120))
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2A42X40)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58813)
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- Bostitch Tape Measures