Shop All Tape Measures
Bostitch
25 ft. Tape Measure, 1" Blade
Mfr # 30-455
Zoro # G4577621
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 30-455
- Zoro # G4577621
- UPC # 76174304558
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Description
The Stanley Bostitch 30-455 Power Return Tape Measure is a tool you can rely on. It has an impressive 25 ft. blade length and 1" blade width to give you the reach you need to get the job done right. This tape measure has a power return feature that lets it retract automatically when lifted from the surface. The Stanley Bostitch 30-455 Power Return Tape Measure will help you get accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431148)
- GEDORE Thread Gauge (706)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- SPEC OPS TOOLS Spec Ops 25 ft L X 312 in W Tape Measure (SPEC-TM25)
- STANLEY INTELLIMEASURE DISTANCE ESTIMATOR (77-018)
- Bostitch Measuring and Layout Tools