Shop All Tape Measures
Bostitch
12 ft. Tape Measure, 1/2" Blade
Mfr # 30-485
Zoro # G4595514
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1/2"
- Blade Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 30-485
- Zoro # G4595514
- UPC # 76174304855
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 12 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Description
The Stanley Bostitch 30-485 Power Return Tape Measure has the power to save you time. It is equipped with a 1/2" blade width and 12 ft. blade length, so you can measure both small and large spaces without having to stop and start repeatedly. This powerful tape measure features a belt clip for easy transportability. The Stanley Bostitch 30-485 Power Return Tape Measure will help you get your work done quickly, efficiently and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- Bostitch Tape Measures