Shop All Task Chairs
Boss
White Vinyl Hospitality Chair
Mfr # B9533C-WT
Zoro # G2581316
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Adjustable Adjustable
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9533C-WT
- Zoro # G2581316
- UPC # 751118953336
- Country of Origin China
- Category Task Chairs
Details
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Task Chair |
Description
This hospitality task chair in white vinyl is designed with fixed chrome arms for that pop of metallic color that brings any room or office to the next level. The chair also features a gorgeous and strong chrome 25 inch base with 2 inch nylon dual wheel castors. In addition to looking fantastic, the chair also features a spring tilt mechanism, a pneumatic gas lift for easy height adjustability, tilt tension and an upright lock, while also boasting a weight capacity of 275 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Foot Roller (FDFR)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- BOSS Boss B1002SS-BK High-Back Task Chair with Seat Slider in Black (B1002-SS-BK)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BOSS Fabric Task Chair, Adjustable Arms (B495-BK)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- Boss Seating