Shop All Task Chairs
Boss
Vinyl Task Chair, Armless, Black
Mfr # B9090-CS
Zoro # G2232454
original price:
$128.99
20% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Armless
- Seat Material Vinyl
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9090-CS
- Zoro # G2232454
- UPC # 751118909081
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Width | 19-1/2" |
Height | 32" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Armless |
Seat Material | Vinyl |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Series | Diamond |
Color | Black |
Weight Capacity | 275 lb. |
Material | Vinyl; Base, Casters: Nylon |
Style | Task Chair |
Description
Diamond Task Chair In Black Caressoft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- BOSS Leather Task Chair (B1563)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- Boss Office Chairs