Shop All Extra Tall Bar Stools
Boss
Vinyl Ribbed Drafting Stool
Mfr # B16533C-BK
Zoro # G2230740
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Weight Capacity 275 lb.
- Overall Height 53-1/2"
- Material Vinyl; Base; Chrome; Casters: Nylon
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B16533C-BK
- Zoro # G2230740
- UPC # 751118953428
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 53-1/2" |
Overall Depth | 26" |
Width | 23" |
Height | 45-1/2" |
Details
Item | Drafting Stool |
Arm Style | Fixed |
Weight Capacity | 275 lb. |
Material | Vinyl; Base; Chrome; Casters: Nylon |
Caster Type | Dual Wheeled |
Backrest | Ribbed |
Color | Black |
Series | B16533C |
Description
Drafting Stool,Vinyl Ribbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- BOSS Mesh Drafting Stool W/ Loop Arms (B16217)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- Boss Extra Tall Bar Stools