Shop All Disposable Gloves
Boss
Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, Clear
Mfr # B23021-XL
Zoro # G207390048
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B23021-XL
- Zoro # G207390048
- UPC # 662909018670
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Description
BOSS Disposable Gloves, XL, Vinyl, PowderedPowder Free PowderFree, Clear, 4 mil Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MUTUAL INDUSTRIES Cotton Head Wrap, American Flag (50300-15)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (B21051-XL)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (B21041-L)
- BOSS Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Blue (B21001-L50)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (56JT49)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-N-200-S-BLK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- Boss Disposable Gloves