Shop All Desks
Boss
U-Shaped Desk, 65 1/2 in H, 108 in W
Mfr # GroupA5-DW
Zoro # G508061661
product price: $1,022.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Overall Width 108 in
- Overall Depth 71 in
- Overall Height 65 1/2 in
- Number of Drawers 3
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 108 in |
Overall Depth | 71 in |
Overall Height | 65 1/2 in |
Caster/Glide Diameter | 1 in |
Description
U-Shaped Desk, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Driftwood, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 8, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 1, Overall Depth 71 in, Overall Height 65 1/2 in, Overall Width 108 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- DREAMSEAT Office Chair 1000 with Oklahoma State Cowboys Logo (XZOC1000-PSCOL13258)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Desk Shell, 71" X (N189-M)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- Boss Desks