Shop All Bar Height Stools
Boss
The DOT drafting stool, Black
Mfr # B16210-BK
Zoro # G2230591
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Weight Capacity 275 lb.
- Overall Height 31"
- Overall Depth 25"
- Caster Type Dual Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B16210-BK
- Zoro # G2230591
- UPC # 751118210910
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 31" |
Overall Depth | 25" |
Width | 25" |
Height | 26-1/2" |
Details
Item | Drafting Stool |
Arm Style | Armless |
Weight Capacity | 275 lb. |
Caster Type | Dual Wheeled |
Color | Black |
Series | Dot |
Material | Mesh, Base, Casters: Nylon |
Description
The DOT Drafting Stool,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- DYNAREX Premoistened Adult Washcloths - 9" x 13" - Tub (1318)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- HON Chair, Exec, Leather, By (2091SR69T)
- BOSS 29" Chrome/Black Stool (B229-BK)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-29-ESP-GG)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-AB RTA Covington Rush Seat Stool- 30 Inch High Finish (2663-RTA-AB)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- Boss Bar Height Stools