Shop All Waiting Room & Guest Chairs
Boss
Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat
Mfr # B669BK-SG
Zoro # G2231745
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Overall Height 27"
- Overall Depth 27-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B669BK-SG
- Zoro # G2231745
- UPC # 751118669220
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27" |
Overall Depth | 27-1/2" |
Width | 26" |
Details
Item | Taylor Chair |
Arm Style | Fixed |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Caster Type | Dual Wheeled |
Color | Slate Grey |
Assembly | Assembled |
Office Chair Style | Guest Chair |
Weight Capacity | 275 lb. |
Material | Commercial Grade Linen; Base: Wood |
Style | Guest Chair |
Description
Taylor Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BOSS Black Guest Chair, 22" W 22" L 32-1/2" H, Fixed, Vinyl Seat (B9591AM-BK)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- Boss Office Chairs