Shop All Task Chairs
Boss
Task Chair, Fixed, Black
Mfr # B670-BK
Zoro # G2231641
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed
- Overall Height 37-1/2"
- Overall Depth 30"
- Caster Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B670-BK
- Zoro # G2231641
- UPC # 751118670011
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 37-1/2" |
Overall Depth | 30" |
Width | 27" |
Height | 34" |
Details
Item | Heavy Duty Task Chair |
Office Chair Style | Task Chair |
Arm Style | Fixed |
Caster Type | Heavy Duty |
Backrest | Lumbar Support |
Weight Capacity | 300 lb. |
Color | Black |
Material | Crepe; Base: Steel; Casters: Nylon |
Style | Task Chair |
Description
Task Chair,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Leather Task Chair, Loop, Black (B6406)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- Boss Office Chairs