Shop All Task Chairs
Boss
Task Chair, Fixed, Black
Mfr # B436C-CP
Zoro # G2231334
original price:
$177.99
14% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed
- Overall Height 41-1/2"
- Overall Depth 25"
- Caster Type Dual Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B436C-CP
- Zoro # G2231334
- UPC # 751118043693
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 41-1/2" |
Overall Depth | 25" |
Width | 25" |
Height | 38" |
Details
Item | Retro Task Chair |
Office Chair Style | Task Chair |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Color | Black |
Series | Retro |
Weight Capacity | 275 lb. |
Material | Vinyl; Base, Arm: Chrome; Casters: Nylon |
Style | Task Chair |
Description
Retro Task Chair With Chrome Fixed Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- BOSS Leather Task Chair, Loop, Black (B6406)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- Boss Task Chairs