Shop All Folding Chairs
Boss
Stacking Chair, Overall 33-1/2" H, PK2
Mfr # B1800-CP-2
Zoro # G3785588
original price:
$353.60
13% off
new price: $304.99
/pk 2, $152.50/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Cares soft
- Frame Color Silver
- Back Material Vinyl
- Arm Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1800-CP-2
- Zoro # G3785588
- UPC # 751118180091
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Height | 18 1/2 in |
Overall Depth | 23 1/2 in |
Back Width | 18 in |
Seat Depth | 19 in |
Back Height | 15 3/4 in |
Seat Height Range | 18-1/2" |
Seat Width | 18 1/2 in |
Overall Width | 23 in |
Overall Height | 33 1/2 in |
Description
Stacking Chair, Overall Height 33 1/2 in, Overall Width 23 in, Overall Depth 23 1/2 in, Seat Height 18 1/2 in, Seat Width 18 1/2 in, Seat Depth 19 in, Back Height 15 3/4 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Vinyl, Back Material Vinyl, Frame Material Metal, Assembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 275 lb, Caster Type Dual Wheel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- JESSUP BATH MAT; RECTANGULAR; WHITE (4100-16X40-RW-CT)
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- BOSS Diamond Stacking In Black Caressoft (B9505-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- FLASH FURNITURE Fabric Church Chair, Stackable, Purple (XU-CH-60096-PU-GG)
- Boss Seating