Shop All Folding Chairs
Boss
Stacking Chair, Overall 30-1/2" H
Mfr # B9501-BE
Zoro # G3785612
original price:
$68.99
9% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Blue
- Seat Material Crepe
- Frame Color Black
- Back Material Fabric
- Arm Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9501-BE
- Zoro # G3785612
- UPC # 751118950137
- Country of Origin China
- Category Folding Chairs
Dimensions
Back Height | 12 in |
Seat Depth | 18 in |
Seat Height | 18 in |
Back Width | 18 in |
Overall Depth | 23 1/2 in |
Seat Width | 18 in |
Overall Height | 30 1/2 in |
Overall Width | 23 in |
Seat Height Range | 18" |
Description
Stacking Chair, Overall Height 30 1/2 in, Overall Width 23 in, Overall Depth 23 1/2 in, Seat Height 18 in, Seat Width 18 in, Seat Depth 18 in, Back Height 12 in, Back Width 18 in, Seat Color Blue, Back Color Blue, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Unassembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 275 lb, Caster Type None
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, Alabaster, Vinyl (493N97)
- BOSS Black Mesh Training Chair with Pewter Frame, PK2 (B1806P-BK-2)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- Boss Folding Chairs