Shop All Stacking Chairs
Boss
Square Back Diamond Stacking Chair with Arm In Black Caressoft
Mfr # B9503R-CS
Zoro # G3025478
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Material Vinyl
- Back Color Black
- Back Material Vinyl
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9503R-CS
- Zoro # G3025478
- UPC # 751118950366
- Country of Origin China
- Category Stacking Chairs
Details
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Style | Stacking Chair |
Description
The square back Diamond stacking chair in black vinyl offers the perfect seating solution for any space. The chair is made with a gorgeous Caressoft material that is a vinyl upholstery that looks & feels like leather, but is more durable and can be cleaned with a damp cloth. The chairs can be stacked 4 high for ultimate storage capacity. It is designed with black fixed arms for extra comfort and adds a pop of class to any room or office. The chair has a sturdy four leg tubular base in black steel with 4 hooded dual wheel casters and offers a weight capacity of 275 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- BIGGIES SCENES Window Well Scenes-Desert, 100 in wide x 60 in high (BG-WW-DST-100)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- NATIONAL PUBLIC SEATING Stacking Chair, 8600 Series, Fabric Gray (8652)
- CHESTERFIELD LEATHER W-411-VR-SandGlass-RDDW Veronique Series Stackable Sand Glass Wood Dining Chair - Dark Walnut (CH2545791)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- Boss Seating