Shop All Folding Chairs
Boss
Square Back Diamond Stacking Chair W/Arm In Blue
Mfr # B9503-BE
Zoro # G2232664
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 18"
- Seat Width 18"
- Product Type Square Back Diamond Stacking Chair W/Arm
- Material Crepe
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B9503-BE
- Zoro # G2232664
- UPC # 751118950335
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Depth | 18" |
Seat Width | 18" |
Details
Item | Square Back Diamond Stacking Chair W/Arm |
Product Type | Square Back Diamond Stacking Chair W/Arm |
Material | Crepe |
Color | Blue |
Style | Stacking Chair |
Description
Square Back Diamond Stacking Chair W/Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Diamond Stacking In Black Caressoft (B9505-CS)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- FLASH FURNITURE Shaggy Dog Purple Accent Chair (4-DL-15-GG)
- Boss Seating