Shop All Stem Casters
Boss
Soft Caster, 3 1/4 in H Overall, PK 5
Mfr # TU016
Zoro # G208061961
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Height 2 1/2 in
- Load Rating 300 lbs
- Wheel/Tread Material Nylon
- Stem Length 1 in
- Caster Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # TU016
- Zoro # G208061961
- UPC # 751118000160
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 2 1/2 in |
Stem Length | 1 in |
Wheel Dia. | 2 in |
Overall Height | 3 1/4 in |
Caster Stem Size | 1 in |
Details
Item | Soft Caster |
Load Rating | 300 lbs |
Wheel/Tread Material | Nylon |
Caster Frame Material | Nylon |
Core Color | Black |
Standards | MAS |
Frame Finish | Black |
Wheel Core Material | Nylon |
Frame Color | Black |
Wheel/Tread Color | Black |
Description
Soft Caster, Swivel Caster, 300 lbs Load Rating, 2 in Wheel Dia., Nylon Wheel/Tread Material, 2 1/2 in Mounting Height, 1 in Caster Stem Size, Nylon Caster Frame Material, Black Frame Finish, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-4320 Latch Kit 7-1/2T Carbon 11T Alloy Hook, 3.56"L X 1.25"W (1096609)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y510)
- HAMILTON Rigid Caster, Gs 5X2 Metal Bb (R-GS-5MB)
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- BOSS Caster Set, Black, 300 lb Cap., 2 in dia. (TU015)
- RICHELIEU Richelieu F42033 7 x 1.5 in. Plastic Offset Wheel; Black & White (F42033)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- CASTERHQ 4"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-4X2SS-2S2F)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- Boss Casters