Shop All Waiting Room & Guest Chairs
Boss
Slate GrayGuest Chair, 27"L34"H, Fixed
Mfr # B9580DW-SG
Zoro # G2232980
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Slate Gray
- Overall Height 34"
- Overall Depth 27"
- Back Color Slate Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9580DW-SG
- Zoro # G2232980
- UPC # 751118958096
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 27" |
Back Width | 20" |
Width | 23" |
Back Height | 15.50" |
Seat Height Max. | 19" |
Seat Depth | 19" |
Seat Width | 20" |
Height | 34" |
Depth | 27" |
Arm Height | 26.50" |
Description
Guest Chair,No Tools Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- BIGGIES SCENES Window Well Scenes-Mountain Flower, 120 in wide x 60 in high (BG-WW-MFW-120)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- BOSS Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat (B669BK-SG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Titan Upholstery (LW1101)
- Boss Office Chairs