Shop All Conference Room Tables
Boss
Side Table, Mahogany, 19.5" X 1"
Mfr # N6ST-M
Zoro # G2234694
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5"
- Height 1"
- Material Wood
- Depth 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # N6ST-M
- Zoro # G2234694
- UPC # 751118206012
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 19.5" |
Height | 1" |
Depth | 19.5" |
Details
Item | Side Table,Mahogany |
Material | Wood |
Description
Side Table,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- BOSS Round Table, 47", Mahogany (N123-M)
- BOSS Round Table, 42", Mahogany (N127-M)
- BOSS Race Track Conference Table, 71"Wx35"D, Mocha (N135-MOC)
- BOSS Race Track Conference Table, 95"Wx43"D, Driftwood (N136-DW)
- BOSS Round Table, 42", Driftwood (N127-DW)
- BOSS Corner Table, Mahogany (N6CT-M)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- Boss Conference Room Tables