Shop All Waiting Room & Guest Chairs
Boss
Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat
Mfr # B9519
Zoro # G2232813
original price:
$120.99
7% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Leather
- Overall Height 34-1/2"
- Overall Depth 24-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9519
- Zoro # G2232813
- UPC # 751118951905
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/2" |
Overall Depth | 24-1/2" |
Width | 23" |
Seat Width | 20" |
Back Width | 20" |
Height | 34.5" |
Seat Depth | 20" |
Depth | 24.5" |
Arm Height | 25.50" |
Details
Item | Side Chair |
Arm Style | Fixed |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Caster Type | No Casters |
Backrest | Lumbar Support |
Color | Black |
Weight Capacity | 275 lb. |
Office Chair Style | Side Chair |
Material | LeatherPlus (Leather Infused With Polyurethane); Base: Sled |
Style | Side Chair |
Description
Side Chair,Leather Sled Base,Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- BOSS Black Chair, 25 1/2 in W 29" L 28" H, Fixed, Vinyl Seat, Ava Accent Series (B529BK-BK)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- Boss Waiting Room & Guest Chairs