Shop All Conference Room Tables
Boss
Round Table, 47", Mahogany
Mfr # N123-M
Zoro # G2233574
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N123-M
- Zoro # G2233574
- UPC # 751118212310
- Country of Origin China
- Category Conference Room Tables
Details
Item | Round Table,47",Mahogany |
Shape | Round |
Description
Round Table,47 In.,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- BOSS Round Table, 47", Mocha (N123-MOC)
- BOSS Corner Table, Mahogany (N6CT-M)
- BOSS Round Table, 42", Mahogany (N127-M)
- BOSS Race Track Conference Table, 95"Wx43"D, Driftwood (N136-DW)
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- BOSS Round Table, 42", Driftwood (N127-DW)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- Boss Office & School Tables