Shop All Conference Room Tables
Boss
Round Table, 42", Mahogany
Mfr # N127-M
Zoro # G2233610
original price:
$141.99
7% off
new price: $130.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$130.99
Free 30-Day Returns
Key Features
- Shape Round
- Material Wood
- Product Type Round Table,42",Mahogany
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N127-M
- Zoro # G2233610
- UPC # 751118212716
- Country of Origin China
- Category Conference Room Tables
Details
Item | Round Table,42",Mahogany |
Shape | Round |
Material | Wood |
Product Type | Round Table,42",Mahogany |
Application | Multipurpose |
Description
Round Table,42 In.,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- BOSS Round Table, 47", Mocha (N123-MOC)
- BOSS Race Track Conference Table, 95"Wx43"D, Driftwood (N136-DW)
- BOSS Round Table, 47", Driftwood (N123-DW)
- BOSS Corner Table, Mahogany (N6CT-M)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- BOSS Round Table, 47", Mahogany (N123-M)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- Boss Office & School Tables