Shop All Desks
Boss
Reception Desk, 71W X 30/36D X 42H, Mocha
Mfr # N169-MOC
Zoro # G2233960
product price: $349.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Product Type Reception Desk,71W x 30/36D x 42H,Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Reception Desk |
Item | Reception Desk,71W x 30/36D x 42H,Mocha |
Product Type | Reception Desk,71W x 30/36D x 42H,Mocha |
Description
Reception Desk,71W x 30/36D x 42H,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- ELK HOME Ashe Vase - Small (S0017-10037)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- BOSS Desk Shell, 71" W, Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame, Driftwood (N189-DW)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- KANTEK Kantek KTKSTS240 Sit & Stand Mobile Workstation (KTKSTS240)
- Boss Desks