Shop All Desks
Boss
Reception Desk, 71W X 30/36D X 42H, Mahogany
Mfr # N169-M
Zoro # G2233942
product price: $308.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Type Reception Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Reception Desk |
Item | Reception Desk,71W x 30/36D x 42H,Mahoga |
Description
Reception Desk,71W x 30/36D x 42H,Mahoga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- ALBA Wall Literature Display, 30" (DDICE5M)
- BOSS Reception Desk, 24" D, 42" W (N180-MOC)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- INVAL Corner Computer Desk 85.5 in. W Washed Oak 2 -Drawer with File Storage (ET-3415)
- Boss Desks