Shop All Desks
Boss
Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood
Mfr # N168-MOC
Zoro # G2233994
product price: $247.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 48"
- Color Mocha Laminate Frame, Mocha Laminate Base
- Material Wood
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Width | 48" |
Details
Type | Reception Desk |
Item | Glazed Reception Desk,48"Wx26"Dx41.5"H,M |
Color | Mocha Laminate Frame, Mocha Laminate Base |
Material | Wood |
Assembly | Assembly Required |
Product Type | Glazed Reception Desk,48"Wx26"Dx41.5"H,M |
Description
Glazed Reception Desk,48"Wx26"Dx41.5"H,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- BOSS Reception Desk, 42" X (N180-M)
- BOSS Reception Desk, 24" D, 42" W (N180-MOC)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- Boss Desks