Shop All Conference Room Tables
Boss
Race Track Conference Table, 71"Wx35"D, Mocha
Mfr # N135-MOC
Zoro # G2233559
original price:
$275.99
9% off
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Wood
- Product Type Race Track Conference Table,71"Wx35"D,Mo
- Application Conference Room, Meeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # N135-MOC
- Zoro # G2233559
- UPC # 751118213584
- Country of Origin China
- Category Conference Room Tables
Details
Item | Race Track Conference Table,71"Wx35"D,Mo |
Material | Wood |
Product Type | Race Track Conference Table,71"Wx35"D,Mo |
Application | Conference Room, Meeting |
Description
Race Track Conference Table,71 In.Wx35 In.D,Mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- BOSS Side Table, Mahogany, 19.5" X 1" (N6ST-M)
- BOSS Corner Table, Mahogany (N6CT-M)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- BOSS Round Table, 47", Mahogany (N123-M)
- BOSS Round Table, 47", Driftwood (N123-DW)
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- LORELL Lorell 8' Conference Tabletop Table Base, 50.8 X 31.1 X 3.9 (LLR69995)
- Boss Conference Room Tables