Shop All Conference Room Tables
Boss
Race Track Conference Table, 71"Wx35"D, Driftwood
Mfr # N135-DW
Zoro # G2233629
original price:
$275.99
9% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Wood
- Product Type Race Track Conference Table,71"Wx35"D,Dr
- Application Conference Room, Meeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # N135-DW
- Zoro # G2233629
- UPC # 751118213591
- Country of Origin China
- Category Conference Room Tables
Details
Item | Race Track Conference Table,71"Wx35"D,Dr |
Material | Wood |
Product Type | Race Track Conference Table,71"Wx35"D,Dr |
Application | Conference Room, Meeting |
Description
Race Track Conference Table,71 In.Wx35 In.D,Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- BOSS Race Track Conference Table, 71"Wx35"D, Mocha (N135-MOC)
- BOSS Round Table, 47", Driftwood (N123-DW)
- BOSS Round Table, 42", Mahogany (N127-M)
- BOSS Race Track Conference Table, 95"Wx43"D, Driftwood (N136-DW)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- BOSS Corner Table, Mahogany (N6CT-M)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- Boss Conference Room Tables