Shop All Desks
Boss
Race Track Conference Table, 49" D X 120" W X 29-1/2" H, Mahogany, Wood
Mfr # N137-M
Zoro # G3785509
product price: $555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Type Race Track Conference Table
- Overall Width 120"
- Overall Depth 49"
- Overall Height 29-1/2"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 120" |
Overall Depth | 49" |
Overall Height | 29-1/2" |
Length | 47" |
Height | 29-1/2" |
Width | 120" |
Overall Length | 120 in |
Description
Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 120 in, Overall Width 49 in, Standards CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material PVC, Melamine, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W X 28 L X 28 H, Clear (TLH-073R-DK-BN-GG)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- BOSS Reception Desk, 24" D X 42" W X (N180-MOC)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- BOSS Desk Shell, Wood (N104-M)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- ALERA Straight Front Desk, 29-1/2" D X 47-1/4" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- Boss Desks