Shop All Desks
Boss
Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood
Mfr # N136-M
Zoro # G3785518
product price: $352.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Type Race Track Conference Table
- Overall Width 95"
- Overall Depth 43"
- Overall Height 29-1/2"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 95" |
Overall Depth | 43" |
Overall Height | 29-1/2" |
Length | 47" |
Width | 95" |
Height | 29-1/2" |
Overall Length | 95 in |
Description
Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 95 in, Overall Width 43 in, Standards CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material PVC, Melamine, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled, Mobility Stationary, Product Type Conference Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- HON Task Chair, Black (HONI2UL2AC10TK)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- BOSS Reception Desk, 42" X (N180-M)
- BOSS Desk Shell, 71" W, Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame, Driftwood (N189-DW)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- BACK2BASICS Trendy Writing Desk with Drawer, Espresso - 30 x 47.2 x 22 in. (BA2647839)
- Boss Desks