Shop All Desks
Boss
Race Track Conference Table, 35" D X 71" W X 29-1/2" H, Mahogany, Wood
Mfr # N135-M
Zoro # G3785551
product price: $259.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Type Race Track Conference Table
- Overall Width 71"
- Overall Depth 35"
- Overall Height 29-1/2"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 35" |
Overall Height | 29-1/2" |
Length | 35" |
Height | 29-1/2" |
Width | 71" |
Overall Length | 71 in |
Description
Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 6, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 71 in, Overall Width 35 in, Standards CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material PVC, Melamine, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled, Mobility Stationary, Product Type Conference Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mahogany (N169-M)
- BOSS Reception Desk, 42" W X Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Desk Shell, Driftwood (N104-DW)
- CONVENIENCE CONCEPTS Designs2Go Trestle Desk - Pink (HI2539802)
- Boss Desks