Shop All Waiting Room & Guest Chairs
Boss
PinkPosture Deluxe Modern Home Office Chair, 25"L40"H, Armless, MicroFiberSeat, B325Series
Mfr # B325-PK
Zoro # G2231179
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Pink
- Seat Material MicroFiber
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B325-PK
- Zoro # G2231179
- UPC # 751118325188
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Back Width | 17.25" |
Seat Depth | 16.50" |
Back Height | 14.50" |
Width | 17-1/2" |
Seat Height Min. | 18.50" |
Seat Height Max. | 23.50" |
Height | 35" |
Seat Width | 17.50" |
Depth | 25" |
Description
Deluxe Posture Chair,Microfiber,Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- BOSS Black Guest Chair, 22" W 22" L 32-1/2" H, Fixed, Vinyl Seat (B9591AM-BK)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-GY)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- Boss Office Chairs