Shop All Waiting Room & Guest Chairs
Boss
PinkModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series
Mfr # B220-PK
Zoro # G2230950
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Pink
- Seat Material MicroFiber
- Overall Height 39"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B220-PK
- Zoro # G2230950
- UPC # 751118220186
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 26" |
Back Width | 18" |
Height | 35-1/2" |
Seat Height Max. | 22" |
Width | 25" |
Back Height | 20" |
Seat Width | 19" |
Seat Depth | 17.50" |
Seat Height Min. | 18.50" |
Depth | 26" |
Description
Tiffany Microfiber Chair-Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- BOSS Black Guest Chair, 27 in W 27" L 40" H, Fixed, Faux Leather Seat (B7909)
- BOSS Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat (B669BK-SG)
- BOSS Dolly For Chair Model B1400 (D100)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- Boss Seating