Shop All Waiting Room & Guest Chairs
Boss
PinkDeluxe Posture Chair, 25"L40"H, Loop, MicroFiberSeat, B327Series
Mfr # B327-PK
Zoro # G2231194
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Pink
- Seat Material MicroFiber
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B327-PK
- Zoro # G2231194
- UPC # 751118327182
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Height | 35" |
Back Height | 14.50" |
Width | 25" |
Seat Width | 17.50" |
Seat Depth | 16.50" |
Seat Height Max. | 23.50" |
Seat Height Min. | 18.50" |
Back Width | 17.25" |
Depth | 25" |
Arm Height | 33" |
Description
Deluxe Posture Chair,Pink Microfiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Rio Desk, Natural (S0075-9960)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Black Guest Chair, 27 in W 27" L 40" H, Fixed, Faux Leather Seat (B7909)
- BOSS Black Drafting Stool, 25" W 25" L 49-1/2" H, Armless, Vinyl Seat, B1690 Series (B1690-CS)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- BOSS RedPosture Deluxe Modern Home Office Chair, 25"L40"H, Armless, MicroFiberSeat, B325Series (B325-RD)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- Boss Seating