Shop All Waiting Room & Guest Chairs
Boss
PinkDeluxe Posture Chair, 25"L40"H, Adjustable, MicroFiberSeat, B326Series
Mfr # B326-PK
Zoro # G2231081
original price:
$110.99
6% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Pink
- Seat Material MicroFiber
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B326-PK
- Zoro # G2231081
- UPC # 751118326185
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Width | 25" |
Seat Width | 17.50" |
Height | 35" |
Seat Height Max. | 23.50" |
Seat Height Min. | 18.50" |
Seat Depth | 16.50" |
Depth | 25" |
Arm Height | 32" |
Description
Deluxe Posture Chair,Pink Microfiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS Black Drafting Stool, 25" W 25" L 49-1/2" H, Armless, Vinyl Seat, B1690 Series (B1690-CS)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- Boss Office Chairs