Shop All Pet Collars
Boss Pet
Boss Pet Products 27220 20 ft. Dog Tie Out Chain
Mfr # 8260176
Zoro # G403712866
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss Pet
- MFR # 8260176
- Zoro # G403712866
- UPC # 72929005466
- Country of Origin China
- Category Pet Collars
Description
Features
- Material: Steel
- Product Type: Tie Out Chain
- Width: 2.5 mm
- Length: 20 ft.
- Load Limit: Up to 35 Pounds
- Reflective: No
- Vinyl Coated: No
- Size: Small and Medium
- Rope Configuration: Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Brand New Oil Pressure Switch Fits Ford D8NN9278D (82028130)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- FLOWZONE Top & Bottom Wand Holster Assembly (Green) (FZRABH)
- ORTHO Home Defense Liquid Wasp and Hornet Killer 16 oz (0112912)
- BOSS PET CHOKE LIGHTWEIGHT 16 X2MM (12716)
- BOSS PET 2931401 0.62 x 14 in. Nylon CollarRed (171393416)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- WESTMINSTER PET PRODUCTS Nylon Dog Collar (31424)
- OMNI PET Omni Pet 445-10851 Omni Pet No.100LK-BK22 Leather Spiked 1-Ply Latigo Collar 1inx 22in Color Black (445-10851)
- PERIMETER TECHNOLOGIES Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire (PCC-200NW)
- Boss Pet Pet Collars