Shop All Extra Tall Bar Stools
Boss
Oversized Drafting Stool
Mfr # B1681-BK
Zoro # G2230713
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Vinyl
- Overall Height 46-1/2"
- Weight Capacity 275 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1681-BK
- Zoro # G2230713
- UPC # 751118168112
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 46-1/2" |
Overall Width | 27 in |
Overall Depth | 27" |
Height | 43" |
Width | 27" |
Back Width | 18 1/2 in |
Seat Width | 19 1/2 in |
Seat Depth | 19 in |
Back Height | 16 1/2 in |
Maximum Overall Height | 46 1/2 in |
Notional Size | Standard |
Maximum Arm Height | 38 1/2 in |
Minimum Seat Height | 26 1/2 in |
Caster/Glide Diameter | 2 in |
Minimum Arm Height | 31 1/2 in |
Maximum Seat Height | 30 in |
Minimum Overall Height | 43 in |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 30 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 19 in, Seat Width 19 1/2 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 26 1/2 in, Notional Size Standard, Tilting Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, Brown, Beige, Contemporary, Modern (I 2393)
- Boss Extra Tall Bar Stools