Shop All Lab Chairs & Stools
Boss Office Products
Interion® Vinyl Medical Stool with Backrest and Footring, Black
Mfr # B522158A
Zoro # G702574561
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss Office Products
- MFR # B522158A
- Zoro # G702574561
- UPC # 751118245912
- Country of Origin China
- Category Lab Chairs & Stools
Description
INTERION® VINYL MEDICAL STOOL WITH BACKREST AND FOOTING, BLACK DESIGNED FOR COMFORT AND INCREASED PRODUCTIVITY, THIS MEDICAL STOOL FROM INTERION BY GEC IS IDEAL FOR THE BUSY MEDICAL OFFICE, SPA, CLASSROOM, DORM ROOM OR HOME. IT IS STABLE AND SLIM DESIGN ENSURES EASY MANEUVERING AND STORAGE IN ANY SETTING, WHILE THE PNEUMATIC SEAT HEIGHT ADJUSTMENT ALLOWS CUSTOM ERGONOMIC FIT. THE STOOL HAS A COMPACT DESIGN MEASURING 25"W X 25"D X 41"- 47"H, A QUIET PNEUMATIC LIFT FUNCTION TO ADJUST THE SEAT HEIGHT AND A REMOVABLE CHROME FOOT RING. ITS VERSATILITY, COMBINED WITH A DURABLE BLACK VINYL COVERING THAT IS EASY TO MAINTAIN, MAKES THIS PRODUCT SUITABLE FOR A RANGE OF SETTINGS FROM A DOCTOR'S SURGERY TO A HOME STUDIO. THE ERGONOMIC BACK DESIGN EMULATES THE SHAPE OF THE SPINE, AND THE FIVE-STAR CHROME BASE HAS STURDY DUAL-CASTER WHEELS FOR SMOOTH GLIDING, IMPROVING COMFORT AND PROMOTING PRODUCTIVITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- BOSS OFFICE PRODUCTS Boss Medical Stool - Vinyl - Black (B240-BK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RC-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- SUNEX HYD. SHOP STOOL (SU8516)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- Boss Office Products Lab Chairs & Stools