Shop All Executive Chairs
Boss Office Products
Executive Mesh Back Chair with Headrest
Mfr # B6035-HR
Zoro # G610886985
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 43 lb
- Color Black
- Height 44"
- Depth 26.5"
- Material Premium Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B6035-HR
- Zoro # G610886985
- UPC # 751118351514
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 44" |
Depth | 26.5" |
Width | 27" |
Max Product Height | 49" |
Seat Width | 18" |
Arm Height | 26"-29" |
Back Width | 24" |
Seat Height Range | 19"-22.5" |
Back Height | 18" |
Seat Depth | 19" |
Details
Weight | 43 lb |
Color | Black |
Material | Premium Mesh |
Standards | Commercial Grade |
Description
This Mesh Task Chair comes with an open breathable mesh back and memory foam seat that will keep you cool and comfortable during extended periods of work. It has 3D multi-direction armrests that are comfortable and versatile and can be adjusted to suit your personal preferences. The synchro-tilt, push-button, mechanism moves the back and seat in unison at a 2:1 ratio and locks in any position throughout the tilt range. It also has a built-in seat slider, that allows you to adjust the depth of the seat. The self-adjusting tilt tension allows you to customize the optimal angle at which you sit. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The large 27 black nylon base provides added stability to the chair. The hooded double wheel casters make it easy to move and shift directions and shift directions and the headrests provides additional comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- CRES COR Thermostat, Solid State (0848008ACK)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- BOSS OFFICE PRODUCTS Boss LeatherPlus Executive Chair, Gray (B10101-GY)
- BOSS OFFICE PRODUCTS Executive Mesh Back Chair with Headrest (B6031-HR)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- Boss Office Products Executive Chairs