Shop All Executive Chairs
Boss Office Products
Executive Chair - Aluminum Arms
Mfr # B8886AL-AMBK
Zoro # G410886994
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 28"
- Height 39.5"
- Material Antimicrobial Vinyl
- Color Black
- Width 26.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B8886AL-AMBK
- Zoro # G410886994
- UPC # 751118888614
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 28" |
Height | 39.5" |
Width | 26.5" |
Back Width | 20.5" |
Max Product Height | 42.5" |
Arm Height | 27"-30" |
Seat Height Range | 19.5"-22.5" |
Back Height | 24.5" |
Seat Depth | 20.5" |
Seat Width | 19.5" |
Details
Material | Antimicrobial Vinyl |
Color | Black |
Weight | 44 lb |
Standards | Commercial Grade |
Description
This chair features an aluminum base and matching, fixed, aluminum arms. The chairs is upholstered in antimicrobial vinyl which provides a great look, in addition to helping prevent the spread of germs and allows them to be easily cleaned. It comes equipped with a 2-to1 synchro tilt mechanism, which permits both the seat and back to recline. The chair can also be locked in any position throughout the tilt range for a personalized seating experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- BOSS OFFICE PRODUCTS Executive Mesh Back Chair with Headrest (B6035-HR)
- BOSS OFFICE PRODUCTS Executive Mesh Back Chair with Headrest (B6031-HR)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- BOSS OFFICE PRODUCTS Boss Executive High Back Leatherplus Flip Arm Chair (B8551-BK)
- FINE-LINE Brosna Midback Chair, Black (FI3193551)
- Boss Office Products Executive Chairs