Shop All Executive Chairs
Boss Office Products
Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat
Mfr # B6566AM-BK
Zoro # G610886992
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 26.5"
- Height 39"
- Material Antimicrobial Vinyl
- Width 25.5"
- Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss Office Products
- MFR # B6566AM-BK
- Zoro # G610886992
- UPC # 751118065664
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 26.5" |
Height | 39" |
Width | 25.5" |
Back Width | 17.5" |
Max Product Height | 42" |
Seat Depth | 19" |
Seat Height Range | 18.5"-21.5" |
Back Height | 26" |
Arm Height | 25"-31.5" |
Seat Width | 19" |
Details
Material | Antimicrobial Vinyl |
Weight | 33 lb |
Color | Black |
Standards | Commercial Grade |
Description
The horizontal mesh back task chair with antimicrobial seat, is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than the seat and is also tension adjustable. The chair also features adjustable arms, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- BOSS OFFICE PRODUCTS Boss Executive Chair, Black (B730-BK)
- BOSS OFFICE PRODUCTS Boss Executive High Back Leatherplus Flip Arm Chair (B8551-BK)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- BOSS OFFICE PRODUCTS Boss Office Products B905DW-NV Executive Navy Commercial Grade Linen Chair with Driftwood Finish Frame; Denim Blue (B905DW-NV)
- BACK2BASICS Executive High Back Chair with Headrest - Black (BA2647820)
- Boss Office Products Executive Chairs