Shop All Desk Chairs
Boss Office Products
Deluxe Comfort 4 Leg Pull Up Desk Chair Gray Fabric
Mfr # B579-GY
Zoro # G007455237
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Poly-Linen Weave
- Seat Color Grey
- Seat Height Range 18.5" - 21.5"
- Seat Width 23
- Seat Depth 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B579-GY
- Zoro # G007455237
- UPC # 751118057911
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18.5" - 21.5" |
Seat Width | 23 |
Seat Depth | 18.5 |
Back Height | 20 |
Back Width | 23 |
Overall Height | 31.5 |
Seat Height Max. | 18.5 |
Seat Height Min. | 18.5 |
Overall Width | 24 |
Overall Depth | 25 |
Details
Seat Material | Poly-Linen Weave |
Seat Color | Grey |
Frame Color | Black |
Number of Casters | None |
Base Style | 4 leg black |
Weight Capacity | 275 |
Description
This 4Leg pull up Desk Chair has a unique curved back and luxury foam padded seat Both of which are upholstered in a soft touch polylinen weave fabric It has 4 metal legs with a dark powder coat faux wood grain finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- BOSS OFFICE PRODUCTS Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity (B699-BK)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- Boss Office Products Desk Chairs