Boss Office Products N137-DW 10 ft. Race Track Conference Table - Driftwood
Mfr # N137-DW
Zoro # G203897282
Product Information
- Brand Boss Office Products
- MFR # N137-DW
- Zoro # G203897282
- UPC # 751118213799
- Country of Origin China
- Category Conference Room Tables
Description
10 ft. Race Track Conference Table
Boss Office Products N137-DW is a ten foot racetrack style conference table in light, neutral Driftwood featuring Beige tones. This spacious table affords ten people adequate workspace for meetings and other gatherings. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1" thick top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table.
Specifications- Color: Driftwood
- Primary Material: Wood
- Material: Wood
- Max Product Height: 29.5"
- Size: 10 ft.
- Dimension: 29.5 x 49 x 120 in.
- Weight: 236 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- DARE2DECOR 7 x 5 x 4.5 in. Glass Desktop Terrarium with Stand, Black & Clear (DA1678385)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- BOSS OFFICE PRODUCTS 10' Racetrack Conference Table - Cherry (N137-C)
- REGENCY Regency Legacy 24 ft Racetrack Laminate Conference Table with 4 Charging Ports- Ash Grey (LCTRT28852AG)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- Boss Office Products Office & School Tables