Boss Office Products B9471-BKW Executive Vinyl Chair with Metal Chrome Finish; Black
Mfr # B9471-BKW
Zoro # G303705050
Key Features
- Features Gas Lift, Upholstered, Durable, Easy Clean, Comfortable, Heavy Duty, Breathable, Infinite Lock, Upright Locking, Sturdy, Tilt Tension, Dual Wheel Caster; Adjustable Seat; Armrest; Casters; Tilt Mechanism
- Depth 28 in
- Width 27 in
- Capacity 275 lb
- Height 43 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B9471-BKW
- Zoro # G303705050
- UPC # 751118947113
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 28 in |
Width | 27 in |
Height | 43 in |
Seat Depth | 21-1/2 in |
Back Width | 20 in |
Caster Size | 2 in |
Seat Width | 20 in |
Arm Height | 30-1/2 in |
Back Height | 24-1/2 in |
Maximum Seat Height | 23 in |
Minimum Seat Height | 20 in |
Description
Executive Vinyl Chair with Metal Chrome Finish
The executive CaressoftPlus chair in black woven vinyl with the metal chrome finish is as comfortable as it is handsome. The chair utilizes a two paddle mechanism which designates one paddle for lift and one paddle to release spring tilt or lock; it is very heavy duty. The chair is made with a material called CaressoftPlus which is a trademarked vinyl that is an ultra-soft, breathable upholstery that looks & feels like leather, but more durable & easy to clean. The chair also offers tilt tension, a pneumatic gas lift and an upright lock. It has been designed with a sturdy 27 inch chrome base with 2 inch nylon dual castor wheels and has a weight capacity of 275 lbs.
Specifications- Arm Type: Fixed
- Mechanism Type: 2 paddle, heavy duty
- Infinite Lock: Yes
- Tilt Tension: Yes
- Pneumatic Gas Lift: Yes
- Upright Lock: Yes
- Weight Capacity: 275 lbs
- Chair Base: Chrome 27 Inch
- Casters: Dual Wheel Nylon 2 Inch
- Material: Vinyl
- Color: Black
- Fabric Code: FP-0251
- Max Product Height: 47"
- Dimension: 43 x 28 x 27 in.
- Back Dimension: 20 x 24.5 in.
- Seat Dimension: 20"-23" x 20" x 21.5"
- Arm Height: 26.5"-30"H
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- BOSS OFFICE PRODUCTS Executive Mesh Back Chair with Headrest (B6031-HR)
- BOSS OFFICE PRODUCTS Boss Executive High Back Leatherplus Flip Arm Chair (B8551-BK)
- BOSS OFFICE PRODUCTS Boss LeatherPlus Executive Chair, Gray (B10101-GY)
- BOSS OFFICE PRODUCTS Executive Mesh Back Chair with Headrest (B6035-HR)
- LORELL Leather Executive Chair, 18-1/4" to 21-1/4", Padded Arms (LLR66922)
- Boss Office Products Seating