Shop All Executive Chairs
Boss Office Products
Boss Office Products B906DW-MG Executive Mid Balck Medium Grey Linen Chair; Medium Grey
Mfr # B906DW-MG
Zoro # G603984056
original price:
$328.07
10% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 29-1/2 in
- Application Office
- Capacity 275 lb
- Width 27 in
- Features Gas Lift, Padded Arm, Sturdy, Tilt Tension, Spring Tilt Mechanism, Button Tufted, Upright Locking, Hooded Caster; Adjustable Arm; Adjustable Seat; Armrest; Casters; Tilt Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B906DW-MG
- Zoro # G603984056
- UPC # 751118090697
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 29-1/2 in |
Width | 27 in |
Height | 42 in |
Seat Depth | 20-1/2 in |
Back Height | 23 in |
Height Adjustment Type | Pneumatic |
Maximum Seat Height | 23 in |
Back Width | 19 in |
Seat Width | 23-1/2 in |
Arm Height | 30-1/2 in |
Minimum Seat Height | 20 in |
Description
Executive Mid Balck Medium Grey Linen Chair
When it comes to class and style the executive commercial grade linen chair in medium grey with driftwood finish frame is top of the line. The chair boasts a sturdy 27 inch traditional driftwood base with hooded brass castors for an elegant look, with a smooth roll. The padded arms are set at a fixed height and the chair utilizes a spring tilt mechanism. In addition to this, the chair also offers tilt tension, a pneumatic gas lift for easy height adjustability and an upright lock.
Specifications- Arm Type: Fixed
- Mechanism Type: Spring Tilt
- Tilt Tension: Yes
- Pneumatic Gas Lift: Yes
- Upright Lock: Yes
- Weight Capacity: 275 lbs
- Chair Base: Traditional Driftwood Wood 27 Inch
- Casters: Hooded Brass
- Material: Commercial Grade Linen
- Color: Medium Grey
- Fabric Code: BL-0271
- Max Product Height: 42"
- Dimension: 38.5 x 29.5 x 27 in.
- Seat Dimension: 20-23 x 20.5 x 23.5 in.
- Arm Height: 26.5"-30.5" H
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GE/W)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- BOSS OFFICE PRODUCTS Boss LeatherPlus Executive Chair, Gray (B10101-GY)
- BOSS OFFICE PRODUCTS Boss Executive High Back Leatherplus Flip Arm Chair (B8551-BK)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- BOSS OFFICE PRODUCTS Boss Executive Chair, Black (B730-BK)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- Boss Office Products Office Chairs